Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Data and communication cable (copper) | |
Conductor surface | Other |
---|---|
Diameter conductor | 0.61 |
AWG-size | 23 |
Number of stranding elements | 4 |
Stranding element | Pairs |
Specification core insulation | Polyethylene (PE) |
Core identification | Colour |
Screen over stranding element | None |
Screen over stranding | None |
Longitudinal water blocking cable | No |
Radial water blocking cable | No |
Protective sheath | NO |
Armouring | No |
Material outer sheath | Polyvinyl chloride (PVC) |
Specification material outer sheath | Other |
Colour outer sheath | Yellow |
Reaction-to-fire class according to EN 13501-6 | None |
Smoke development class according to EN 13501-6 | None |
Euro class flaming droplets/particles according to EN 13501-6 | None |
---|---|
Euro class acidity according to EN 13501-6 | None |
Halogen free (acc. EN 60754-1/2) | No |
Halogen free (acc. IEC 60754-2) | No |
Low smoke (acc. EN 61034-2) | No |
Low smoke (acc. IEC 61034-2) | No |
Oil resistant (acc. EN 60811-404) | No |
Oil resistant (acc. IEC 60811-404) | No |
Insulation integrity in accordance with IEC 60331 | No |
Circuit integrity | NO |
Outer diameter approx. | 6.1 |
Min. permitted bending radius, moving application with forced guidance | 26 |
Permitted cable outer temperature during assembling/handling | 0 °C |
Permitted cable outer temperature after assembling without vibration | 0 °C |
Cable Category | 6 |
NVP value | 65 % |
Underground installation | No |
UV resistant | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.