Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Panel PC | |
Supply voltage DC | 12 V |
---|---|
Voltage type of supply voltage | AC/DC |
Number of HW-interfaces industrial Ethernet | 0 |
Number of interfaces PROFINET | 0 |
Number of HW-interfaces RS-232 | 0 |
Number of HW-interfaces RS-422 | 0 |
Number of HW-interfaces RS-485 | 0 |
Number of HW-interfaces serial TTY | 0 |
Number of HW-interfaces USB | 2 |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces Wireless | 0 |
Number of HW-interfaces other | 0 |
Number of HW-interfaces SCSI | 0 |
Number of HW-interfaces PS2 | 0 |
Supporting protocol for PROFIBUS | No |
Supporting protocol for CAN | No |
Supporting protocol for INTERBUS | No |
Supporting protocol for ASI | No |
Supporting protocol for KNX | No |
Supporting protocol for MODBUS | No |
Supporting protocol for Data-Highway | No |
Supporting protocol for DeviceNet | No |
Supporting protocol for SUCONET | No |
Supporting protocol for LON | No |
Supporting protocol for PROFINET IO | No |
Supporting protocol for PROFINET CBA | No |
Supporting protocol for SERCOS | No |
Supporting protocol for Foundation Fieldbus | No |
Supporting protocol for EtherNet/IP | No |
Supporting protocol for AS-Interface Safety at Work | No |
Supporting protocol for DeviceNet Safety | No |
Supporting protocol for INTERBUS-Safety | No |
Supporting protocol for PROFIsafe | No |
Supporting protocol for SafetyBUS p | No |
Supporting protocol for other bus systems | Yes |
Radio standard Bluetooth | No |
Radio standard WLAN 802.11 | No |
Radio standard GPRS | No |
Radio standard GSM | No |
Radio standard UMTS | No |
---|---|
IO link master | No |
Type of display | TFT |
Screen diagonal | 18.5 inch |
Number of pixels, horizontal | 1,366 |
Number of pixels, vertical | 768 |
Preinstalled operating system | None |
Max. main memory | 0 MB |
Integrated keyboard | No |
Number of function buttons | 0 |
Number of buttons with LED | 0 |
Number of system buttons | 0 |
With touch screen | Yes |
Mouse-cursor control integrated | No |
Degree of protection (IP), front side | IP66 |
Degree of protection (NEMA) | 4X |
Operation temperature | 0 °C |
With hard disc | No |
With CD-ROM drive | No |
With DVD-drive | No |
With CD-RW drive | No |
With DVD RW drive | No |
With floppy disc drive | No |
With other storage media | No |
Customer individual configuration | Yes |
Number of free AGP-slots | 0 |
Number of free PCI-slots | 0 |
Number of free ISA-slots | 0 |
Number of free PCMCIA-slots | 0 |
Rail mounting possible | No |
Wall mounting/direct mounting | Yes |
Front build in possible | Yes |
Rack-assembly possible | No |
Mounting type, table foot | No |
Mounting type, gallows mounting | No |
Suitable for safety functions | No |
Width of the front | 483 |
Height of the front | 337 |
Built-in depth | 69 |
SCHNEIDER
VIJEO DESIGNER SINGLE LICENSE
Rexel Part: SCDVJDSNDTGSV62M
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.