Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Drill
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Drill |
|
Suitable for concrete |
No
|
---|---|
Suitable for stainless steel |
Yes
|
Suitable for wood |
Yes
|
Suitable for plastic |
Yes
|
Suitable for nonferrous metals |
Yes
|
Suitable for steel |
Yes
|
Suitable for stone |
No
|
Suitable for cast iron |
Yes
|
Suitable for glass |
No
|
Diameter drill |
13
|
Shaft diameter |
13
|
Cutting length |
101
|
Total length |
151
|
---|---|
Holding system |
Cylindrical plug-in axle
|
Plug-in axle with flat end |
No
|
With centre drill |
No
|
Double sided drill |
No
|
Tip angle |
135 °
|
Unit of measurement |
Metric
|
Type of shaft |
Standard
|
Suitable for |
Wood, plastic and metal
|
Suitable for metal |
Yes
|
Material |
Steel
|
Diameter |
13
|
BIZLINE
DRILL SET HSS 25 PIECES 1.0-13MM X 0.5MM
Rexel Part: BIZHSSDSM25
Min: 1 SET
Contact your local branch for availability.
BIZLINE
DRILL BIT STEP 6-32MM 7-21PG
Rexel Part: BIZ700095
Min: 1 EAC
Contact your local branch for availability.
BIZLINE
DRILL BIT STEEL HIGH SPEED 12MM
Rexel Part: BIZHSS12
Min: 1 EAC
Contact your local branch for availability.
BIZLINE
DRILL BIT STEEL HIGH SPEED 10.5MM
Rexel Part: BIZHSS10.5
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.